Air Gun, 3/8 in, FNPT, Alum, Silver

  • Mfr # U75XT072AA2
  • Zoro # G1146984
product price: 
$
86.29
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U75XT072AA2
Zoro #
G1146984
UPC #
690773012630
Country of Origin
United States
Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
3/8 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Item
Air Gun
Air Consumption
66 scfm
Output
3.3 lbf
Air Flow Pattern
Focused
Maximum Inlet Pressure
120 psi
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Output Thrust
3 lbf
Air Inlet Gender
Female
Number of Nozzles Included
1
Nozzle Angle
Straight
Sound Level
101 dB
Air Inlet Type
NPT
Nozzle Features
Safety Tip
Nozzle Tip Material
Aluminum
Nozzle Type
Xtra Thrust
Body Style
Pistol-Grip
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
75 11/16 in
Extension Size
72 in
Air Gun Inlet Size
3/8 in (F)NPT
Nozzle Length
2 in
Overall Width
6 5/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Size
3/8 in
Air Outlet Size
3/4 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
75 11/16 in
Length
75 11/16 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews