Zoro Homepage

Air Gun Body Casting, 10 In. L, Metallic

  • Mfr # 75LJX03

  • Zoro # G4485521


product price: $24.69
/ea

Key Features

Material
Aluminum
Color
Silver
Length
10 in
For Use With
Guardair Safety Air Gun
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75LJX03
Zoro #
G4485521
UPC #
690773004604
Country of Origin
United States

Dimensions

Length
10 in
Hole Dia.
1/2 in
Overall Length
6 39/64 in

Details

Item
Air Gun Body Casting
Material
Aluminum
Color
Silver
For Use With
Guardair Safety Air Gun
Standards
OSHA
Number of Pieces
1
Compatible with Series
75LJ Series
Compatible with Product Type
Safety Air Gun
Product Type
Air Gun Body Casting
Compatible with Manufacturer Part Number
75LJ

Description

Air Gun Body Casting, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, For Use With Guardair Safety Air Gun, Overall Length 6 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.