Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gun Nozzle, 2-5/16in.L, Brass, 105 scfm

  • Mfr # ASU4105NZ

  • Zoro # G0338390


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Supersonic
Length
2 5/16 in
Air Consumption
105 scfm
Base Material
Brass
Tube Material
No Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASU4105NZ
Zoro #
G0338390
UPC #
690773027641
Country of Origin
United States

Dimensions

Length
2 5/16 in
Inlet Size
1 1/8 to 12 in
Diameter
1 1/2 in

Details

Item
Air Gun Nozzle
Nozzle Type
Supersonic
Air Consumption
105 scfm
Base Material
Brass
Tube Material
No Tube
Features
Patented Internal Geometry, Knurled Surface Provides Superior Grip for Tight Connection, Female Threaded Connection
Application
Air Excavation
Number of Pieces
1
Max. dBA
120

Description

Air Gun Nozzle, Tube Material Not Applicable, Inlet Size 1 1/8 to 12 in, Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.