Zoro Homepage

Air Gun Nozzle and Extension, 60 In. L

  • Mfr # MDE060A

  • Zoro # G4485363


product price: $44.59
/ea

Key Features

Length
60 in
Base Material
Aluminum
Tube Material
Brass
Diameter
3/4 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDE060A
Zoro #
G4485363
UPC #
690773011220
Country of Origin
United States

Dimensions

Length
60 in
Diameter
3/4 in
Overall Length
59 13/32 in

Details

Item
Air Gun Extension and Coupler
Base Material
Aluminum
Tube Material
Brass
Standards
OSHA
For Use With
Guardair Brass Extension
Number of Pieces
1
Compatible with Product Type
Air Guns
Compatible with Manufacturer Part Number
Nozzle Tip Material
Aluminum
Product Type
Air Gun Extension and Coupler
Compatible Grainger Part Number

Description

Air Gun Extension and Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.