Shop DYNABRADE
See all product information
Create Account
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 50,000 rpm, 0.1 HP
- Mfr # 51704
- Zoro # G1153750
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Overall Length
5 1/4 in
Air Inlet
1/4 in NPT
Horsepower
0.1 hp
Free Speed
50,000 rpm
Max. Speed
40,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51704
- Zoro #
- G1153750
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight-Line Pencil Grinder .1 Hp
- Air Inlet
- 1/4 in NPT
- Horsepower
- 0.1 hp
- Free Speed
- 50,000 rpm
- Max. Speed
- 40,000 RPM
- Grinder Type
- Straight
- Includes
- High-Quality Flexible Air Hose
- Handle Material
- Non-Slip Rubber
- HP
- 0.1 HP
- Collet
- 3mm
- Bearing Type
- High Speed
- Application
- Precision Deburring and Finishing on a Variety of Surfaces
- Exhaust Location
- Rear
- Air Pressure
- 90 psi
- Safety Features
- Non-Slip Grip
- Power Source
- Air Powered
- Air Consumption
- 8 cfm
- Duty Rating
- Heavy Duty
- Accessory Free Tool Change
- Tool Required
Dimensions
- Overall Length
- 5 1/4 in
- Min. Hose Size
- 1/4 in
- Collet Size
- 1/8 in
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 40,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.