Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510E048SSA
Zoro #
G4485573
UPC #
690773024916
Country of Origin
United States
Dimensions
Length
48 in
Inlet Size
1/2 in
Diameter
1/2 in
Overall Length
51 in
Details
Item
Air Gun Nozzle and Extension
Nozzle Type
Safety
Base Material
Stainless Steel
Tube Material
Aluminum
For Use With
Guardair Hydroforce Series
Standards
OSHA
Number of Pieces
1
Compatible with Manufacturer Part Number
HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA
Compatible with Series
Hydroforce Series
Product Type
Air Gun Nozzle and Extension
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Stainless Steel
Compatible with Product Type
Air Guns
Output
13.5 lbf
Sound Level
99 dB
Air Flow Pattern
Focused
Description
Extension and Nozzle, Compatible with Manufacturer Part Number HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA, Compatible with Grainger Part Number 19A825, 19A826, 19A860, 19A861, 19A862, Nozzle Tip Material Stainless Steel, Tube Material Aluminum, Overall Length 51 in, Inlet Size 1/2 in, OSHA Pressure Compliant Yes, Sound Level 99 dB, Output 13.5 lbf, Air Outlet Size Not Applicable, Diameter 1/2 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.