Air Spade Utility, 48inL, Green, Fiberglass

  • Mfr # ASU4004BD

  • Zoro # G0690737


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
Green
Length
48 in
Application
Dirt Shield Protects Operator From Flying Debris, Lightweight
Standards
ASTM F711, SAE 100R7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASU4004BD
Zoro #
G0690737
UPC #
690773027610
Country of Origin
United States

Dimensions

Length
48 in
Dia.
5 1/2 in
Diameter
5 1/2 in
Inlet Size
1 1/8"-12
Overall Length
48 in

Details

Item
Air Gun Extension
Material
Fiberglass
Color
Green
Application
Dirt Shield Protects Operator From Flying Debris, Lightweight
Standards
ASTM F711, SAE 100R7
Connection Type
Male to Female
Outlet
1-1/8 to 12 in
Inlet
1-1/8 to 12 in
Air Flow Pattern
Focused
Compatible with Manufacturer Part Number
ASU4105G4, ASU4150G4
Compatible with Series
Airspade 4000 Series
Compatible with Product Type
Adapter, AirSpade 4000, Nozzle
Tube Material
Fiberglass
Nozzle Tip Material
Fiberglass
Number of Pieces
1
Product Type
Barrel Extensions

Description

Air Gun Extension, Compatible with Manufacturer Part Number ASU4105G4, ASU4150G4, Compatible with Grainger Part Number 39AR12, 39AR40, Includes Coupler, Extension, Overall Length 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.