Aluminum Extension, 48 In.
Mfr # 75E048A
Zoro # G8166067
product price: $23.89
/eaKey Features
For Use With
Guardair Safety Air Gun
Overall Length
46 1/2 in
Fits Brand
Guardair
Material
Aluminum
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75E048A
Zoro #
G8166067
UPC #
690773003652
Country of Origin
United States
Dimensions
Overall Length
46 1/2 in
Details
Item
Air Gun Extension
For Use With
Guardair Safety Air Gun
Fits Brand
Guardair
Material
Aluminum
Standards
OSHA
Number of Pieces
1
Product Type
Air Gun Extension
Compatible with Manufacturer Part Number
75LJ, 75XT, U75LJ, U75XT
Compatible with Product Type
Air Gun
Description
Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.