Aluminum Nozzle
Mfr # 80WJNA
Zoro # G8217544
product price: $17.29
/eaKey Features
Overall Length
2 3/32 in
Fits Brand
Guardair
Standards
OSHA
Sound Level
93 dBA
OSHA Pressure Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80WJNA
Zoro #
G8217544
UPC #
690773007100
Country of Origin
United States
Dimensions
Overall Length
2 3/32 in
Inlet Size
3/4 in UNM
Details
Item
Air Gun Nozzle
Fits Brand
Guardair
Standards
OSHA
Sound Level
93 dBA
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
80WJ, U80WJ2, U80WJ225
Product Type
Air Gun Nozzle
Compatible with Product Type
Air Guns
Air Flow Pattern
Focused
Nozzle Tip Material
Aluminum
Nozzle Type
WhisperJet
Number of Pieces
1
Output
1.1 lbf
Compatible with Series
80 Series, 80WJ Series, U80WJ Series
Compatible Grainger Part Number
19A827, 1RF89, 65DM37
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 80WJ, U80WJ2, U80WJ225, Compatible with Grainger Part Number 19A827, 1RF89, 65DM37, Nozzle Tip Material Aluminum, Tube Material Not Applicable, Overall Length 2 3/32 in, Inlet Size 3/4 in UNM, OSHA Pressure Compliant Yes, Sound Level 93 dBA, Output 1.1 lbf, Air Outlet Size Not Applicable, Diameter Not Applicable, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.