Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, 5 in L, Plastic

  • Mfr # 322391111

  • Zoro # G9107209


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Depth
3 1/2 in
Fits Models
CS3000NED
Attachment Product Grouping
Dust Brushes
Fits Vacuum Brand
Guardair
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322391111
Zoro #
G9107209
UPC #
690773032492
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Diameter
5 in
Width
5 in
For Hose Diameter
1 1/4 in
Length
12 13/16 in

Details

Item
Brush
Fits Models
CS3000NED
Attachment Product Grouping
Dust Brushes
Fits Vacuum Brand
Guardair
Material
Plastic
For Vacuum Type
Canister Vacuum
Fits Vacuum Models
CS3000NED

Description

Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 12 7/8 in, Width 5 in, Depth 3 1/2 in, Diameter 5 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000NED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.