Zoro Homepage

Curved Cleaning Tool, Plastic, 9" L

  • Mfr # 14VA03

  • Zoro # G3373203


product price: $46.59
/ea

Key Features

Material
Plastic
Color
Black
Length
4 in
Application
Cleaning
For Use With
Diameters Up to 4 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14VA03
Zoro #
G3373203
UPC #
690773011435
Country of Origin
United States

Dimensions

Length
4 in
Dia.
4 in
Overall Length
9 in

Details

Item
Curved Cleaning Tool
Material
Plastic
Color
Black
Application
Cleaning
For Use With
Diameters Up to 4 In
Standards
OSHA
Inlet
1-1/4 in
Includes
4 in Curved Pipe Cleaning Tool
Number of Pieces
1
Product Type
Curved Cleaning Tool
Compatible with Manufacturer Part Number
1500, 1510

Description

Curved Cleaning Tool, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Diameters Up to 4 In, Includes 4 in Curved Pipe Cleaning Tool, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.