Shop GUARDAIR
See all product information
Create Account
Injector Nozzle Set, 1 1/2 in L
- Mfr # PQ803
- Zoro # G423781514
product price:Â
$
26.99
/ea
Key Features
Compatible Series
PowerQUAD
Includes
PowerQUAD Blue Injector Nozzle Set, PowerQUAD Green Injector Nozzle Set, PowerQUAD Yellow Injector Nozzle Set
Compatible Brand
Guardair
Product Type
Injector Nozzle Set
Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PQ803
- Zoro #
- G423781514
- UPC #
- 690773034397
- Country of Origin
- China
- Item
- Injector Nozzle Set
- Compatible Series
- PowerQUAD
- Includes
- PowerQUAD Blue Injector Nozzle Set, PowerQUAD Green Injector Nozzle Set, PowerQUAD Yellow Injector Nozzle Set
- Compatible Brand
- Guardair
- Product Type
- Injector Nozzle Set
- Material
- Plastic
- Fits Vacuum Models
- PowerQUAD
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Depth
- 1 1/2 in
- Length
- 1 1/2 in
- Width
- 1/2 in
Description
For Hose Diameter Not Applicable, Material Plastic, Length 1 1/2 in, Width 1/2 in, Depth 1 1/2 in, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models PowerQUAD, Includes PowerQUAD Blue Injector Nozzle Set, PowerQUAD Green Injector Nozzle Set, PowerQUAD Yellow Injector Nozzle Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.