Zoro Homepage

PalmJet Safety Air Gun, Straight, 18"

  • Mfr # GA4418S

  • Zoro # G6934389


product price: $42.29
/ea

Key Features

Body Material
Polypropylene
Application
Cleaning the Tightest Cavities
Includes
Extension and Star Tip Nozzle, Hanging Hook
Overall Length
23 3/4 in
Air Inlet
1/4 in NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA4418S
Zoro #
G6934389
UPC #
690773030832
Country of Origin
United States

Dimensions

Overall Length
23 3/4 in
Overall Width
4 3/8 in
Nozzle Length
1 in
Extension Size
18 in
Air Inlet Size
1/4 in

Details

Body Material
Polypropylene
Application
Cleaning the Tightest Cavities
Includes
Extension and Star Tip Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Nozzle
Star Tip
Standards
OSHA Compliant
Item
Air Gun
Air Consumption
6 cfm
Output Thrust
0.4 lbf
OSHA Pressure Compliant
Yes
Nozzle Features
Star Tip
Air Inlet Gender
Female
Sound Level
85 dB
Air Flow Pattern
Focused
Chip Guard Included
No
Nozzle Tip Material
Stainless Steel
Air Inlet Type
NPT
Number of Nozzles Included
1
Nozzle Angle
Straight

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Straight, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.