Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 24" Extension

  • Mfr # 80FLEX24

  • Zoro # G1859579


product price: $105.29
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Extension and Nozzle, Hanging Hook
Overall Length
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80FLEX24
Zoro #
G1859579
UPC #
690773025883
Country of Origin
United States

Dimensions

Overall Length
29 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
24 in
Overall Width
6 5/8 in
Nozzle Length
1 1/2 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray, Silver
Max. Inlet Pressure
120 psi
Max. dBA
93
Nozzle
Safety, Whisper Jet
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
23 scfm
Output
100 psi
Item
Air Gun
Nozzle Angle
Flexible
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Nozzle Features
Flexible
Air Flow Pattern
Focused
Nozzle Tip Material
Aluminum
Air Inlet Gender
Female
Output Thrust
1.1 lbf
Chip Guard Included
No
Sound Level
93 dB
Number of Nozzles Included
1
Air Inlet Type
NPT

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Flexible, Nozzle Features Flexible, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 93 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.