Zoro Homepage

Pistol Grip Air Gun, 36" Extension

  • Mfr # 75XT036AA

  • Zoro # G2880963


product price: $44.99
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Tough Applications
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XT036AA
Zoro #
G2880963
UPC #
690773004758
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
39 3/8 in
Extension Size
36 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
6 5/8 in
Nozzle Length
2 1/2 in
Air Inlet Size
1/4 in
Air Outlet Size
3/4 in
Pistol Grip Trigger Length
4 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Tough Applications
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
108
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Output
2.8 lbf
Air Consumption
54 scfm
Air Inlet Type
NPT
Sound Level
108 dB
Number of Nozzles Included
1
Air Flow Pattern
Focused
Nozzle Angle
Straight
Air Inlet Gender
Female
Chip Guard Included
No
Nozzle Tip Material
Aluminum
Output Thrust
2.8 lbf
Nozzle Features
Safety Tip
Maximum Inlet Pressure
120 psi
OSHA Pressure Compliant
Yes

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.