Zoro Homepage

Pistol Grip Air Gun, 36" Extension

  • Mfr # F5036AA

  • Zoro # G1515622


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Outlet Size
1-1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5036AA
Zoro #
G1515622
UPC #
690773018816
Country of Origin
United States

Dimensions

Outlet Size
1-1/2 in (F)NPT
Overall Length
48 in
Air Gun Inlet Size
3/4 in (F)NPT
Nozzle Length
7 in
Extension Size
36 in
Overall Width
12 1/2 in
Pistol Grip Trigger Length
6 in
Air Outlet Size
1 1/2 in
Air Inlet Size
3/4 in

Details

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver, Yellow
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Dead Man Lever
Output
13.5 lbf
Item
Air Gun
Air Consumption
185 scfm
Air Gun Product Group
Air Gun
Number of Nozzles Included
1
Sound Level
121 dB
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Nozzle Features
Safety Tip
Air Inlet Type
NPT
Air Flow Pattern
Focused
Output Thrust
13.5 lbf
Maximum Inlet Pressure
120 psi
Chip Guard Included
No
Nozzle Angle
Straight
Nozzle Tip Material
Aluminum

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 14 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.