Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 48" Extension

  • Mfr # LT3000

  • Zoro # G3294751


product price: $2,424.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Arboriculture, Construction and Trench Rescue Applications, Horticulture
Outlet Size
1/2 in (F)NPT
Includes
330 cfm Stainless Steel Supersonic Nozzle, 5 ft Fiberglass Barrel With Dirt Shield, Airspade 3000 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3000
Zoro #
G3294751
UPC #
690773023872
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
58 in
Extension Size
5 ft
Air Gun Inlet Size
3/4 in (F)NPT
Overall Width
7 in
Air Outlet Size
1/2 in
Barrel Length
5 ft
Air Inlet Size
3/4 in
Min. Hose Size
1 1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Arboriculture, Construction and Trench Rescue Applications, Horticulture
Includes
330 cfm Stainless Steel Supersonic Nozzle, 5 ft Fiberglass Barrel With Dirt Shield, Airspade 3000 Handle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
128
Nozzle
Supersonic
Standards
ISA, TCTA
Trigger
Lever
Item
Air Excavation Tool
Air Consumption
330 cfm
Air Gun Product Group
Air Gun
Output
330 psi
Output Thrust
90 psi
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi
Soil Excavation Rate
3 cfm
Sound Level
128 dBA
Spark Free Nozzle
Yes
Kit Contents
(1) Bare Tool
Duty Rating
Heavy Duty
Barrel Conductivity
Non-Conductive
Dead-Man Trigger
Yes
Minimum Compressor HP
73 hp
Air Inlet Gender
Female
Number of Nozzles Included
1
Air Flow Pattern
Focused

Description

Air Excavation Tool, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 5 ft, Air Consumption 330 cfm, Soil Excavation Rate 3 cfm, Minimum Compressor HP 73 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Barrel with Dirt Shield, (1) Handle, (1) Nozzle, Air Flow Pattern Focused, Air Gun Body Style Lever, Air Inlet 3/4 in NPT Female, Air Outlet Size 1/2 in, Min. Hose Size 1 1/4 in, Number of Nozzles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.