Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 74GAA

  • Zoro # G1859746


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Adjustable Volume Nozzle
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74GAA
Zoro #
G1859746
UPC #
690773025234
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
0
Nozzle Length
1 1/2 in
Overall Width
5 3/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Adjustable Volume Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
79
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Item
Air Gun
Air Consumption
13 scfm
Output
100 psi
Air Gun Product Group
Air Gun
Air Flow Pattern
Focused
Output Thrust
0.75 lbf
Chip Guard Included
No
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi
Nozzle Features
Quiet Operation in Noise-Sensitive Environments
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Sound Level
79 dB
Number of Nozzles Included
1
Nozzle Tip Material
Aluminum

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 79 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.