Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 75XXT

  • Zoro # G4485537


product price: $31.99
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Close-in Work
Outlet Size
3/4"-32 (F)NPT
Includes
Rugged Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XXT
Zoro #
G4485537
UPC #
690773005380
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
6 5/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
2 1/2 in
Overall Width
5 1/2 in
Extension Size
0
Air Outlet Size
3/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
4 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Close-in Work
Includes
Rugged Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
108
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
54 scfm
Output
2.5 lbf
Item
Air Gun
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Nozzle Features
Safety Tip
Maximum Inlet Pressure
120 psi
Output Thrust
2.5 lbf
Sound Level
108 dB
Air Inlet Gender
Female
Nozzle Angle
Straight
Chip Guard Included
No
Air Inlet Type
NPT
Nozzle Tip Material
Aluminum
Air Flow Pattern
Focused

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.5 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.