Zoro Homepage

Pistol Grip Air Gun

  • Mfr # U74HT25

  • Zoro # G1859816


product price: $68.99
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Zinc
Application
Cleaning
Includes
Radial Nozzle
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U74HT25
Zoro #
G1859816
UPC #
690773025586
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Air Gun Inlet Size
3/8 in (F)NPT
Overall Width
5 1/8 in
Extension Size
0
Nozzle Length
1 1/2 in
Pistol Grip Trigger Length
4 in
Air Inlet Size
3/8 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Zinc
Application
Cleaning
Includes
Radial Nozzle
Air Inlet
3/8 in NPT Female
Color
Black, Silver
Max. Inlet Pressure
120 psi
Max. dBA
74
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Air Consumption
14 scfm
Item
Air Gun
Output
100 psi
Air Gun Product Group
Air Gun
Maximum Inlet Pressure
120 psi
Nozzle Features
Low Thrust
Air Flow Pattern
Focused
Sound Level
74 dB
Nozzle Angle
Straight
Chip Guard Included
No
Number of Nozzles Included
1
Nozzle Tip Material
Aluminum
Air Inlet Type
NPT
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Low Thrust, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 74 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.