Zoro Homepage

Pistol Grip Air Gun

  • Mfr # U74HTP

  • Zoro # G1859676


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Plastic Tip Nozzle
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U74HTP
Zoro #
G1859676
UPC #
690773025388
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Air Gun Inlet Size
3/8 in (F)NPT
Nozzle Length
1 1/2 in
Overall Width
5 1/8 in
Extension Size
0
Air Inlet Size
3/8 in
Pistol Grip Trigger Length
4 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Cleaning
Includes
Plastic Tip Nozzle
Air Inlet
3/8 in NPT Female
Color
Black, Silver
Max. Inlet Pressure
120 psi
Max. dBA
74
Nozzle
Quiet Force
Standards
OSHA 1910.95(A)
Trigger
Lever
Item
Air Gun
Output
100 psi
Air Gun Product Group
Air Gun
Air Consumption
14 scfm
OSHA Pressure Compliant
Yes
Number of Nozzles Included
1
Maximum Inlet Pressure
120 psi
Nozzle Tip Material
Plastic
Sound Level
74 dB
Nozzle Features
Low Thrust
Air Inlet Type
NPT
Air Flow Pattern
Focused
Chip Guard Included
No
Air Inlet Gender
Female
Nozzle Angle
Straight

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Plastic, Nozzle Angle Straight, Nozzle Features Low Thrust, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 74 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.