Pneumatic Vacuum

  • Mfr # PQ20C150NEDPAD
  • Zoro # G622935824
product price: 
$
3,182.99
/ea
Free Shipping & Returns

Key Features

Series
PowerQUAD
Hose Length
10 ft
Air Flow
129 cfm
Air Inlet Type
NPT
Includes
1 1/2 in x 10 ft Static Conductive Vacuum Hose, 1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, 20/30/55 gal Wire Cage Coalescing Filter, Air Supply Shut-Off Valve with 1/2 in FNPT, Drum Dolly with (4) 3 in Diameter Steel Swivel Casters, Heavy-Duty 18 ga, 20 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 20 gal PulseAir(TM) Vacuum Generating Head with 1.5 in Vacuum Inlet, Washable Pre-Filter Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PQ20C150NEDPAD
Zoro #
G622935824
UPC #
690773034052
Country of Origin
United States

Dimensions

Hose Length
10 ft
Overall Length
24 in
Overall Height
48 1/2 in
Air Inlet Size
1/2 in
Overall Width
37 3/4 in
Hose Diameter
1 1/2 in
Tank Size
20 gal
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design

Details

Series
PowerQUAD
Air Flow
129 cfm
Air Inlet Type
NPT
Includes
1 1/2 in x 10 ft Static Conductive Vacuum Hose, 1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, 20/30/55 gal Wire Cage Coalescing Filter, Air Supply Shut-Off Valve with 1/2 in FNPT, Drum Dolly with (4) 3 in Diameter Steel Swivel Casters, Heavy-Duty 18 ga, 20 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 20 gal PulseAir(TM) Vacuum Generating Head with 1.5 in Vacuum Inlet, Washable Pre-Filter Bag
Water Lift
251 in
Collection Type
Bagless
Sound Level
85 dBA
Tool Weight
82 lb
Air Consumption
20 cfm, 60 cfm
Tank Material
Steel
Filter Efficiency
0.3 microns @ minimum of 99.97% efficiency
Features
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design
Pickup Type
Dry/Wet
Power Source
Air Powered
OSHA Table 1 Compliant
Yes
Standards
OSHA 29 CFR 1926.1153
Tank Dry Capacity
20 gal
Item
Pneumatic Vacuum
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Pneumatic Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews