Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guardair Shuttle Valve Maintenance Kit, 11" L 510K02

Shuttle Valve Maintenance Kit, 11" L (Discontinued)

  • Mfr # 510K02
  • Zoro # G2491128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510K02
Zoro #
G2491128
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Item
Shuttle Valve Maintenance Kit
Air Inlet
3/8 in
Fits Brand
Guardair Corporation
Includes
Applicator, Insertion Tool, Lubricant, O-Ring, Shuttle Valve, Shuttle Valve Spring
Compatible with Manufacturer Part Number
HYD048SS375
Repairs Parts for
Shuttle Valve
Compatible with Series
HydroForce Series
Number of Pieces
6
For Use With
Guardair Safety Air Gun
Compatible with Product Type
Air Gun
Product Type
Shuttle Valve Maintenance Kit

Description

Shuttle Valve Maintenance Kit, Compatible with Manufacturer Part Number HYD048SS375, Compatible with Grainger Part Number 19A860, For Use With Guardair Safety Air Gun, Includes Applicator, Insertion Tool, Lubricant, O-Ring, Shuttle Valve, Shuttle Valve Spring, Overall Length 11 in, Air Inlet 3/8 in, Repairs Parts for Shuttle Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.