Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel and Chisel Point Nozzle, 48 in.

  • Mfr # F5E048SS

  • Zoro # G2491067


product price: $164.06
/ea
Free Shipping & Returns

Key Features

Overall Length
50 51/64 in
Fits Brand
Guardair Corporation
Application
Breaks Up and Blows Away Stubborn Materials
Compatible with Series
Force 5 Series, Inforcer Series
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5E048SS
Zoro #
G2491067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 51/64 in
Inlet Size
1/2 in NPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair Corporation
Application
Breaks Up and Blows Away Stubborn Materials
Compatible with Series
Force 5 Series, Inforcer Series
Number of Pieces
1
Sound Level
121 dB
Output
12 lbf
OSHA Pressure Compliant
Yes
Tube Material
Steel
Nozzle Type
Chisel Point
Standards
OSHA
Nozzle Tip Material
Steel
Compatible with Product Type
Air Guns
Compatible with Manufacturer Part Number
F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS
Air Flow Pattern
Focused
Product Type
Air Gun Extension and Nozzle
Compatible Grainger Part Number
1CJF4, 1CJF5, 1CJF6, 1CJF7, 1CJF8, 1CJF9, 1CJG1, 1CJG2, 1CJG3, 32PJ11, 3KRE9, 3KRF1, 5GAV4, 5GAV5, 5GAV6, 5GAV7, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7

Description

Extension and Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.