Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Connector, 1/4 In FNPT to MNPT

  • Mfr # 14NFNMH05

  • Zoro # G4207271


product price: $47.69
/ea

Key Features

Material
Steel
Connection Type
(F)NPT to (M)NPT
Finish/Coating
Nickel-Plated
Thread Size
1/4 in
Overall Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NFNMH05
Zoro #
G4207271
UPC #
690773001405
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Overall Length
2.3 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Swivel Connector
Material
Steel
Connection Type
(F)NPT to (M)NPT
Finish/Coating
Nickel-Plated
Inlet
1/4 in NPT
Outlet
1/4 in NPT
Swivel Type
Ball-Joint
Inlet Connection Type
NPT
Outlet Connection Gender
Male
Number of Pivot Points
2
Pivot Angle
45 Degrees
Includes Pre-Applied Thread Sealant
Yes
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Swivel Angle
360 Degrees

Description

Swivel Connector, Fitting Material Steel, Fitting Material Finish Nickel-Plated, Includes Pre-Applied Thread Sealant Yes, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Swivel Angle 360 Degrees , Overall Length 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.