Syphon Spray Gun, 9scfm, 20 gal Tank
- Mfr # SS2020
- Zoro # G8046115
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Compatible Liquids
Bleach, Disinfectant
Siphon Mechanism
Attached Canister
Canister Liquid Volume
20 gal
Extension Size
12 in
Nozzle
Adjustable Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2020
- Zoro #
- G8046115
- UPC #
- 690773032904
- Country of Origin
- United States
- Compatible Liquids
- Bleach, Disinfectant
- Siphon Mechanism
- Attached Canister
- Canister Liquid Volume
- 20 gal
- Nozzle
- Adjustable Nozzle
- Application
- Cleaning Benches, Machinery and Work Surfaces with Disinfectants and Sanitizing Solutions, Tools
- Number of Nozzles Included
- 1
- Body Material
- Aluminum
- Item
- Syphon Spray Gun
- Air Inlet Type
- NPT
- Includes
- 12 in 79SG Syphon Spray Gun, 20 ft Air/Syphon Hose Assembly, 20 gal Drum with Lid, Drum Dolly Assembly
- Adjustable Nozzle
- Yes
- Air Consumption
- 9 scfm
- Inlet Pressure - Maximum
- 120 psi
- Siphon Flow Rate
- 16 gph
- Nozzle Tip Material
- Brass
Dimensions
- Extension Size
- 12 in
- Air Inlet Connection Size
- 3/8 in
Description
Syphon Spray Gun, Syphon Mechansim Attached Canister, Syphon Flow Rate 16 gph, Compatible Liquids Bleach, Disinfectant, Air Consumption 9 scfm, Air Inlet Size NPT, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Female, Canister Liquid Volume 20 gal, Adjustable Nozzle Yes, Extension Size 12 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.