Zoro Homepage

Thumbswitch, with 36" Extension, 16 cfm

  • Mfr # 900LJ036NN

  • Zoro # G0029869


product price: $48.15
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Cast Aluminum
Overall Length
39"
Max. dBA
100
Nozzle
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900LJ036NN
Zoro #
G0029869
UPC #
690773007513
Country of Origin
United States

Dimensions

Overall Length
39"
Extension Size
36"
Air Gun Inlet Size
1/4" (F)NPT

Details

Air Gun Body Style
Thumb Switch
Body Material
Cast Aluminum
Max. dBA
100
Nozzle
Nylon
Trigger
Thumb
Air Consumption
16 cfm
Item
Thumbswitch,with 36" Extension,16 cfm

Description

Thumbswitch,with 36 In. Extension,16 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.