This item is Discontinued.

Guardair Ultra Xtra Thrust Air Gun Stl Nozzle, 72" U75XT072AS2

Ultra Xtra Thrust Air Gun Stl Nozzle, 72" (Discontinued)

  • Mfr # U75XT072AS2
  • Zoro # G8493602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U75XT072AS2
Zoro #
G8493602
UPC #
690773020086
Country of Origin
United States

Dimensions

Overall Length
75-1/2"

Details

Body Material
Cast Aluminum
Application
Engineered for The Toughest Applications and to Move The Heaviest Debris
Includes
Adjustable Hanging Hook
Item
Ultra Xtra Thrust 72" Air Gun Stl Nozzle

Description

Ultra Xtra Thrust 72 In. Air Gun Stl Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.