Zoro Homepage

Vacuum Crevice Tool, 24", 2" Hose

  • Mfr # N674

  • Zoro # G2584504


product price: $47.79
/ea

Key Features

Attachment Dia.
2"
Material
Metal
Length
24 in
Width
2 in
For Hose Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N674
Zoro #
G2584504
UPC #
690773016195
Country of Origin
United States

Dimensions

Attachment Dia.
2"
Length
24 in
Width
2 in
For Hose Diameter
2 in
Depth
2 in
Diameter
2 in

Details

Material
Metal
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
2" Hose
Item
Crevice Tools
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
N301BCNED, N552BCNED
Type
Steel

Description

Crevice Tools, For Hose Diameter 2 in, Material Metal, Length 24 in, Width 2 in, Depth 2 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N552BCNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.