Zoro Homepage

Xtra Thrust Safety Air Gun, Steel, 48"

  • Mfr # 75XT048SS

  • Zoro # G8493383


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Aluminum
Application
Ideal for The Toughest Applications and to Move The Heaviest Debris
Includes
Hanging Hook
Overall Length
52-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XT048SS
Zoro #
G8493383
UPC #
690773004826
Country of Origin
United States

Dimensions

Overall Length
52-1/2"

Details

Body Material
Cast Aluminum
Application
Ideal for The Toughest Applications and to Move The Heaviest Debris
Includes
Hanging Hook
Item
Xtra Thrust 48" Safety Air Gun, Steel

Description

Xtra Thrust 48 In. Safety Air Gun, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.