Zoro Homepage

Angel Guardrail Boot, 5-3/4 In. W

  • Mfr # 15188

  • Zoro # G8537155


product price: $44.75
/ea

Key Features

Material
High Strength Plastic
Length
8 1/2 in
For Use With
Wood or Concrete Applications
Width
5 3/4 in
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15188
Zoro #
G8537155
UPC #
672421151885
Country of Origin
China

Dimensions

Length
8 1/2 in
Width
5 3/4 in
Overall Length
8 1/2 in
Overall Height
5 1/2 in
Overall Width
5 3/4 in
Mounting Dimension
3-1/2 in
Mounting Dimension (Maximum)
3 1/2 in

Details

Item
Angel Guardrail Boot
Material
High Strength Plastic
For Use With
Wood or Concrete Applications
Color
Orange
Construction
High Strength Plastic
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Orange High Strength Plastic

Description

Angel Guardrail Boot, Color Orange, For Use With Wood or Concrete Applications, Material Plastic, Overall Height 5 1/2 in, Overall Length 8 1/2 in, Overall Width 5 3/4 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359, Mounting Dimension (Maximum) 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.