Guardian
D-Bolt Forged Anchorage Connector, 420lb.
Mfr # 00370
Zoro # G9169492
original price:
$49.99
8% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 4 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Depth 1 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, 18" Width, Rigid Plastic, Security Cameras In Use, Landscape (OS-WS-P-1218-L-19709)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- GUARDIAN Cross Arm Strap, 6 ft. L x 4" W (01625)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- Guardian Fall Protection