Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Fram, 1/8 - 1 in, Intermittnt 11-I-120A

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt (Discontinued)

  • Mfr # 11-I-120A
  • Zoro # G1025482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-I-120A
Zoro #
G1025482
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/16 in
Length
1 13/16 in
Body Length
1 13/16 in
Width
15/16 in
Length (Straight Wireway)
1 13/16 in

Description

Solenoid, Box Frame, Stroke Range 1/8 in to 1 in, Pull Force Range 8.0 to 24.0 oz, Width 15/16 in, Depth 1 3/16 in, Length 1 13/16 in, Body Length 1 13/16 in, Coil Volts 120V AC, Seated Amps 85 mA, Seated Watts 40 W, Coil Resistance 85.0 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 7/16 in From Mounting Holes to Plunger Hole, Standards RoHs, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.