Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 1 in, Continuous 11P-C-120A

Solenoid, Box Frame, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # 11P-C-120A
  • Zoro # G1573433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11P-C-120A
Zoro #
G1573433
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-3/16"
Length
1-13/16"
Body Length
1-13/16"
Width
15/16"
Length (Straight Wireway)
1 13/16 in

Description

Solenoid, Box Frame, Push, Stroke Range 1/8 in to 1 in, Pull Force Range 4.0 to 13.0 oz, Width 15/16 in, Depth 1 3/16 in, Length 1 13/16 in, Body Length 1 13/16 in, Coil Volts 120V AC, Seated Amps 225mA, Seated Watts 12, Coil Resistance 225.0 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 7/16 in From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.