This item is Discontinued.

Guardian Electric Solenoid, Box Frame, 1/8 - 3/4 in, Continus 11L-C-12D

Solenoid, Box Frame, 1/8 - 3/4 in, Continus (Discontinued)

  • Mfr # 11L-C-12D
  • Zoro # G1768103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11L-C-12D
Zoro #
G1768103
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/16 in
Length
1 13/16 in
Width
15/16 in
Body Length
1 13/16 in
Length (Straight Wireway)
1 13/16 in

Details

Item
Solenoid
Solenoid Type
Box Frame, Latching
Stroke Range
1/8 in to 3/4 in
Pull Force Range
1.0 to 20.0 oz
Terminals
Solder Lug
Coil Volts
12V DC
Duty Cycle
Continuous
Pull @ 1/2 In. Stroke
8.0 oz
Seated Watts
4.3
Pull @ 3/8 In. Stroke
10.0 oz
Coil Resistance
36.5 ohm
Seated Amps
343mA
Mounting Holes
6-32 UNC -2B (4 Holes)
Pull @ 1 In. Stroke
1.0 oz
Material of Construction
Steel
Pull @ 5/8 In. Stroke
4.0 oz
Coil Insulation
Class 105
From Mounting Holes to Plunger Hole
1 1/16 in
Standards
UL, RoHs
Pull @ 1/4 In. Stroke
20.0 oz
Pull @ 3/4 In. Stroke
2.0 oz
Pull @ 1/8 In. Stroke
55.0 oz

Description

Solenoid, Box Frame, Latching, Stroke Range 1/8 in to 3/4 in, Pull Force Range 1.0 to 20.0 oz, Width 15/16 in, Depth 1 3/16 in, Length 1 13/16 in, Body Length 1 13/16 in, Coil Volts 12V DC, Seated Amps 343mA, Seated Watts 4.3, Coil Resistance 36.5 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 1 1/16 in From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.