Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 3/4 in, Continus 11P-C-24D

Solenoid, Box Frame, 1/8 - 3/4 in, Continus (Discontinued)

  • Mfr # 11P-C-24D
  • Zoro # G0555231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11P-C-24D
Zoro #
G0555231
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-3/16"
Length
1-13/16"
Body Length
1-13/16"
Width
15/16"

Description

Solenoid, Box Frame, Push, Stroke Range 1/8 In. to 3/4 In., Pull Force Range 1.0 to 21.0 oz., Width 15/16 In., Depth 1-3/16 In., Length 1-13/16 In., Body Length 1-13/16 In., Coil Volts 24VDC, Seated Amps 258mA, Seated Watts 6.5, Coil Resistance 93.1 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 5/8 In. From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.