This item is Discontinued.

Guardian Electric Solenoid, Tubular, 1/8 - 1 in, Intermittent LT12X19-I-24D

Solenoid, Tubular, 1/8 - 1 in, Intermittent (Discontinued)

  • Mfr # LT12X19-I-24D
  • Zoro # G2092991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT12X19-I-24D
Zoro #
G2092991
UPC #
-
Country of Origin
United States

Dimensions

Length
2-7/16"
Dia.
1-1/2"
Body Length
2-7/16"
Length (Straight Wireway)
2 7/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 1"
Pull Force Range
10.0 to 140.0 oz.
Terminals
6.5" Leads
Coil Volts
24VDC
Duty Cycle
Intermittent
Coil Insulation
Class 105
Mounting Holes
Mounting Bracket (2 Holes)
Coil Resistance
18.6 ohm
Pull @ 1/8 In. Stroke
2.0 oz.
Pull @ 1/4 In. Stroke
1.5 oz.
Seated Amps
1.29A
Material of Construction
Steel
Seated Watts
32.5
Standards
UL, RoHS

Description

Solenoid, Tubular, Stroke Range 1/8 in to 1 in, Pull Force Range 10.0 to 140.0 oz, Dia. 1 1/2 in, Length 2 7/16 in, Body Length 2 7/16 in, Coil Volts 24V DC, Seated Amps 1.29A, Seated Watts 32.5, Coil Resistance 18.6 ohm, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.