Guardian Equipment

1/2" IPS Ball Valve, with Flag Handle


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Eyewash
  • Type With Flag Handle
  • Inlet Pipe Size 1/2 in
  • Color Silver
  • Accessory Type Push Handle with On/Off Valve
See all product information

Product Information

Dimensions

Inlet Pipe Size 1/2 in
Height 3 in
Width 3 in
Outlet Pipe Size 1/2 in
Depth 3 in

Details

Item Ball Valve
For Use With Eyewash
Type With Flag Handle
Color Silver
Accessory Type Push Handle with On/Off Valve
Compatible with Series Guardian
Compatible Mfr Part Number G1750, G1750BC, G1750P, G1760, G1760BC, G1760P, G1814, G1814BC, G1814P, G1825, G1825BC, G1825P, G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, GBF1724, GBF1909
Inlet Pipe Thread Type IPS
Outlet Pipe Gender Female
Material Brass
Maximum Inlet Pressure 125 psi
Inlet Pipe Gender Female
Compatible with Brand Guardian
Outlet Pipe Thread Type IPS

Description

Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible Mfr Part Number G1750, G1750BC, G1750P, G1760, G1760BC, G1760P, G1814, G1814BC, G1814P, G1825, G1825BC, G1825P, G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, GBF1724, GBF1909, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type IPS, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.