Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Adapter, Inlet, 3/4f, Assy
Mfr # AP400-015
Zoro # G3307641
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Polypropylene
- For Use With 34A811
- Color Black
- Features 3/4 in Female Hose Adapter
- Height 1 in
Product Information
- Brand Guardian Equipment
- MFR # AP400-015
- Zoro # G3307641
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Inlet Pipe Size | 3/4 in |
Details
Description
Hose Adapter, Accessory Type Hose Adapter with O-Ring, Color Black, Compatible Grainger Part Number 2LVE5, 2LVE7, Compatible Mfr Part Number G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian Faucet Mounted Eyewashes, Depth 1 in, Height 1 in, Width 1 in, Features 3/4 in Female Hose Adapter, For Use With 34A811, Includes O-Rings, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Material Nylon, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V400)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- GUARDIAN EQUIPMENT Sign, Eye Wash, Ge (250-007G)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- HONEYWELL SAFETY PRODUCTS Eyesaline Personal Eyewash Products, 24PK (32-000451-0000)
- Guardian Equipment Eyewash Stations and Shower Equipment