Zoro Homepage

Aerator Assembly

  • Mfr # 450-005

  • Zoro # G9050431


product price: $17.39
/ea

Key Features

Fits Brand
Guardian
For Use With
Eyewashes
Sub-Brand
Guardian
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-005
Zoro #
G9050431
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Depth
1 in

Details

Item
Aerator Assembly
Fits Brand
Guardian
For Use With
Eyewashes
Sub-Brand
Guardian
Series
Guardian Faucet Mounted Eyewashes
Compatible with Brand
Guardian
Compatible with Series
Guardian
Color
Silver
Compatible Mfr Part Number
G1200, G1201
Accessory Type
Aerator
Number of Pieces
1

Description

Aerator Assembly, Accessory Type Aerator, Color Silver, Compatible Grainger Part Number 2LVE1, 2LVE3, 2LVE5, 2LVE7, Compatible Mfr Part Number G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 1 in, Height 1 in, Width 1 in, For Use With Eyewashes, Number of Pieces 1, Series Guardian Faucet Mounted Eyewashes, Sub-Brand Guardian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.