Alarm, Rec, Sl-h-rs, 1/2, Assy, Stainless Steel, Orange

  • Mfr # AP285-235

  • Zoro # G1244315


product price:  $1,170.99
/ea
Free Shipping & Returns

Key Features

For Use With
Guardian(R) Recessed Eye/Face Wash Units
Material
Stainless Steel
Color
Orange
Includes
Recess Mounting Hardware
Features
Strobe Light, Alarm Horn, 1/2 in LPS Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP285-235
Zoro #
G1244315
UPC #
-
Country of Origin
United States

Details

Item
Alarm, Rec, Sl-h-rs, 1/2, Assy
For Use With
Guardian(R) Recessed Eye/Face Wash Units
Material
Stainless Steel
Color
Orange
Includes
Recess Mounting Hardware
Features
Strobe Light, Alarm Horn, 1/2 in LPS Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System
Sub-Category
Audio/Visual Alarm
Accessory Type
Recessed Strobe Light

Description

Recessed Strobe Light, Material Stainless Steel, Orange, Features Strobe Light, Alarm Horn, 1/2 in LPS Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System, For Use With Guardian(R) Recessed Eye/Face Wash Units, Includes Recess Mounting Hardware, Audio/Visual Alarm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.