Alarm, Rl-al-h-rs, 1-1/4, Assy, Stainless Steel, Green/Orange
Mfr # AP275-305
Zoro # G1244111
product price:Â $2,338.99
/ea
Free Shipping & Returns
Key Features
For Use With
Guardian(R) Combination Eyewash/Shower Stations
Material
Stainless Steel
Color
Green/Orange
Includes
Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle
Features
Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, Green Area Light, 1-1/4 in Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP275-305
Zoro #
G1244111
UPC #
-
Country of Origin
United States
Details
Item
Alarm, Rl-al-h-rs, 1-1/4, Assy
For Use With
Guardian(R) Combination Eyewash/Shower Stations
Material
Stainless Steel
Color
Green/Orange
Includes
Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle
Features
Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, Green Area Light, 1-1/4 in Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System
Description
Combination Steady-On Light, Material Stainless Steel, Green/Orange, Features Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, Green Area Light, 1-1/4 in Double Pole, Double Throw Flow Switch for Connection to Remote Monitoring System, For Use With Guardian(R) Combination Eyewash/Shower Stations, Includes Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle, Audio/Visual Alarm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.