Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Valve, Stainless Steel, Silver, For Use With, Eyewash, Shower

  • Mfr # 600-540

  • Zoro # G1244461


product price: $686.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash, Shower
Material
Stainless Steel
Color
Silver
Height
5 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-540
Zoro #
G1244461
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
1 in
Length
4 1/2 in
Depth
2 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
1/2 in

Details

Item
Drain Valve
For Use With
Eyewash, Shower
Material
Stainless Steel
Color
Silver
Compatible with Brand
Guardian
Features
Closes at 40 Degrees F, Opens at 35 Degrees F, Temperature Actuated Freeze Protection
Accessory Type
Freeze Protection Valve
Inlet Pipe Thread Type
IPS
Compatible Mfr Part Number
G1941, G1942
Outlet Pipe Gender
Female
Maximum Water Output Temperature
40 Degrees F
Compatible with Series
Guardian Freeze Protection Units
Minimum Water Output Temperature
35 Degrees F
Maximum Inlet Temperature
40 Degrees F
Inlet Pipe Gender
Female
Outlet Pipe Thread Type
IPS

Description

Drain Valve, Accessory Type Freeze Protection Valve, Color Silver, Compatible Mfr Part Number G1941, G1942, Compatible with Brand Guardian, Compatible with Series Guardian Freeze Protection Units, Depth 2 in, Height 5 in, Width 1 in, Features Closes at 40 Degrees F, Opens at 35 Degrees F, Temperature Actuated Freeze Protection, For Use With Eyewash, Shower, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type IPS, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.