Drench Hose, ABS Plastic, Gray, For Use With, Guardian(R) Emergency Equipment
Mfr # G5010
Zoro # G1244717
product price: $248.99
/ea
Free Shipping & Returns
Key Features
For Use With
Guardian(R) Emergency Equipment
Material
ABS Plastic
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5010
Zoro #
G1244717
UPC #
-
Country of Origin
United States
Dimensions
Length
8 3/8 in
Hose Length
8 ft
Inlet Pipe Size
3/8 in
Details
Item
Drench Hose
For Use With
Guardian(R) Emergency Equipment
Material
ABS Plastic
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag
Standards
ANSI Z358.1-2014
Features
Add-On
Hose Material
PVC
Drench Hose Valve Type
Stay-Open
Valve Material
Forged Brass
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
3.2 gpm
Number of Spray Heads
1
Spray Head Style
Covered
Burst Strength
275 psi
ANSI Compliance
ANSI-Compliant
Drench Hose Type
Stand-Alone
Inlet Pipe Gender
Male
Activation Type
Squeeze Handle
Description
Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Not Applicable, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Drench Hose Valve Type Stay-Open, Features Add-On, For Use With Guardian(R) Emergency Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.