Shop GUARDIAN EQUIPMENT

Drench Hose Unit, Deck Mounted, G5020

  • Mfr # G5020

  • Zoro # G405608037


product price:  $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G5020
Zoro #
G405608037
UPC #
13536114028
Country of Origin
United States

Description

Guardian equipment drench hose unit, deck mounted, g5020 application: drench hose unit for deck mounting. Ideal for rinsing any part of user's eye, face or body. note: under ansi z358.1 - 2009, drench hose units supplement, but do not replace, other types of emergency equipment. spray head: single fs-plus spray head. Spray head has "flip top" dust cover, internal flow control and filter to remove impurities from the water flow. valve: forged brass squeeze valve activated by stainless steel lever handle. Valve has replaceable stainless steel seat for exceptional durability. Valve closes when lever handle is released. hose: 8' reinforced pvc hose. 300 psi maximum working pressure. mounting: deck flange for countertop mounting. Flange has handle locator guide to position handle to face forward at all times. supply: 3/8" npt male swivel-type inlet. sign: ansi-compliant identification sign. quality assurance: unit is completely assembled and water tested prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.