Flammable Liquid Safety Cabinet, 45 gal, 2 Shelves, Galvanized Steel, 43 in W x 65" H x 18 in D
- Mfr # 894505
- Zoro # G3365426
product price:Â
$
1,817.32
/ea
Key Features
Storage Capacity
45 gal
Number of Shelves
2
Material
Galvanized Steel
Exterior Height
65"
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 894505
- Zoro #
- G3365426
- UPC #
- 697841113787
- Country of Origin
- United States
- Item
- Flammable Liquid Safety Cabinet
- Storage Capacity
- 45 gal
- Number of Shelves
- 2
- Material
- Galvanized Steel
- Color
- White
- Standards
- OSHA, NFPA Code 30, FM
- Door Handle Type
- U-Loc â„¢ handle
- Cabinet Format
- Standard
- Door Closure Type
- Manual
- Number of Doors
- 2
- Capacity
- 45 gal
- Safety Cabinet Type
- Standard
- Includes
- (4) Level Adjusting Feet and Hazardous Warning Label
- Additional Shelf
- 1YNH7
- Rated For Flammable Storage
- Yes
- Finish
- Powder Coated
- Safety Cabinet Door Type
- Manual
- Number of Cabinet Shelves
- 2
- Features
- Adjustable Shelves
- Door Type
- Manual
- Construction
- Galvanized Steel
- Compliance
- Complies with NFPA Code 30; FM Approval
Dimensions
- Exterior Height
- 65"
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
- Height
- 65"
- Depth
- 18"
- Width
- 43"
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color White, Number of Doors 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.