Zoro Homepage

Escutcheon, 1, Stn, Assy, Brass, Silver

  • Mfr # AP150-082B

  • Zoro # G1244778


product price: $62.85
/ea

Key Features

For Use With
Guardian(R) Wall Mounted Eye and Eye, Face Wash Units
Material
Brass
Color
Silver
Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP150-082B
Zoro #
G1244778
UPC #
-
Country of Origin
United States

Dimensions

Length
5 3/4 in

Details

Item
Escutcheon, 1, Stn, Assy
For Use With
Guardian(R) Wall Mounted Eye and Eye, Face Wash Units
Material
Brass
Color
Silver

Description

Trap and Tailpiece, Material Brass, Silver, Length 5 3/4 in, For Use With Guardian(R) Wall Mounted Eye and Eye, Face Wash Units, Replacement Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.