Flow Switch, Stainless Steel, Yellow, For Use With, Alarm, Shower with Eyewash

  • Mfr # AP275-617

  • Zoro # G1244391


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alarm, Shower with Eyewash
Material
Stainless Steel
Color
Yellow
Height
12 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP275-617
Zoro #
G1244391
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
6 in
Depth
12 in
Compatible Inlet Pipe Size
1 1/4 in

Details

Item
Flow Switch
For Use With
Alarm, Shower with Eyewash
Material
Stainless Steel
Color
Yellow
Compatible with Brand
Guardian
Includes
Junction Box with Gasket Cover
Standards
C, D, E, F, Groups B, G, CSA Approved for C1D1 Environments, UL Listed
Features
AP275-617 Activates at 0.75 gpm and Deactivates at 0.6 gpm
Voltage
120 V AC
Accessory Type
Flow Switch
Compatible Inlet Pipe Gender
Female
Compatible Mfr Part Number
G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994
Electrical Connection Type
Hardwired
Signal Type
Audible and Visual
Amps
3 A
Remote Monitoring Capable
Yes
Compatible Inlet Pipe Thread Type
NPT
Light Mode
Signal
Current
5 A
Series
Guardian Alarm for Emergency Eyewash and Showers

Description

Flow Switch, Accessory Type Flow Switch, Color Yellow, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994, Compatible with Brand Guardian, Current 5 A, Depth 12 in, Height 12 in, Width 6 in, Electrical Connection Type Hardwired, For Use With Alarm, Shower with Eyewash, Light Mode Signal, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.