Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Repair Kit, Plastic, Yellow, For Use With, Eyewash

  • Mfr # G1540R

  • Zoro # G7302854


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Plastic
Color
Yellow
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1540R
Zoro #
G7302854
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Depth
4 in

Details

Item
Manifold Repair Kit
For Use With
Eyewash
Material
Plastic
Color
Yellow
Compatible with Brand
Guardian
Includes
3 ft Drain Hose, Pull-Down Manifold
Features
Replacement Eyewash Maniford for G1540
Number of Pieces
1
Compatible Mfr Part Number
G1540
Series
Guardian Gravity Fed Eyewash
Accessory Type
Spray Head
Compatible with Series
AquaGuard Guardian Gravity Fed Eyewash

Description

Manifold Repair Kit, Accessory Type Spray Head, Color Yellow, Compatible Grainger Part Number 2LVL4, Compatible Mfr Part Number G1540, Compatible with Brand Guardian, Compatible with Series AquaGuard Guardian Gravity Fed Eyewash, Depth 4 in, Height 6 in, Width 6 in, Features Replacement Eyewash Maniford for G1540, For Use With Eyewash, Includes 3 ft Drain Hose, Pull-Down Manifold, Material Plastic, Number of Pieces 1, Series Guardian Gravity Fed Eyewash, Sub-Brand Guardian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.