Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1" NPT

  • Mfr # G6040

  • Zoro # G3982757


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in NPT
Flow Rate
3 gpm - 50 gpm
Features
Flow Capacity of 50 gal (189 liters) per minute at 30 PSI (2.1 bar) Pressure Drop, Inlet has a Lockable Shutoff Valve, Lead-Free
Height
7 7/8 in
For Use With
Showers, Showers with Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6040
Zoro #
G3982757
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Height
7 7/8 in
Depth
11 in
Width
3 3/4 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
3 gpm - 50 gpm
Features
Flow Capacity of 50 gal (189 liters) per minute at 30 PSI (2.1 bar) Pressure Drop, Inlet has a Lockable Shutoff Valve, Lead-Free
For Use With
Showers, Showers with Eyewash
Material
Stainless Steel
Includes
Stainless Steel Wall Bracket for Mounting
Color
Yellow
Temp. Control
85 Degrees F
Standards
ASSE, NSI/ASSE 1071
Inlet Pipe Thread Type
NPT
Accessory Type
Thermostatic Mixing Valve
Outlet Pipe Gender
Female
Maximum Inlet Pressure
125 psi
Minimum Flow Rate
3 gpm
Maximum Water Output Temperature
85 Degrees F
Maximum Inlet Temperature
180 Degrees F
Compatible with Series
Guardian Mixing Valves
Compatible with Brand
Guardian
Maximum Flow Rate
50 gpm
Valve Features
Cold Water Bypass, Emergency Shutoff
Inlet Pipe Gender
Female
Outlet Pipe Thread Type
NPT

Description

Thermostatic Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Guardian, Compatible with Series Guardian Mixing Valves, Depth 11 in, Height 7 7/8 in, Width 3 3/4 in, Features Flow Capacity of 50 gal (189 liters) per minute at 30 PSI (2.1 bar) Pressure Drop, Inlet has a Lockable Shutoff Valve, Lead-Free, For Use With Showers, Showers with Eyewash, Includes Stainless Steel Wall Bracket for Mounting, Inlet Pipe Gender Female, Inlet Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.